missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Fridge/Freezer/Room Thermometer

With freezer/room temperature display.

Supplier:  Fisherbrand™ 7821

Catalog No. S01556


Explore available promotions

Description

Description

  • High/Low temperature alarm setting
  • Max./Min. temperature memory
  • Waterproof fridge sensor
  • °C/°F exchange

Specifications:

  • Measurement Range:
    • -10° to +50°C/14° to 122°F (room temperature)
    • -50° to +70°C/-58° to +158°F (fridge/freezer temperature)
  • Display Size: 26 x 12 mm
  • Product Size: 63 x 48 x 12 mm
  • Sensor cord length: 1000 mm
  • Battery: 1.5 V, size A76 or equivalent x 1 pc
Specifications

Specifications

63 x 48 x 12 mm
1000 mm
Fridge/Freezer/Room Thermometer
70°C
-50°C
Room Temperature:-10°C to +50°C; Fridge to Freezer Temperature:-50°C to +70°C
26 x 12 mm
Waterproof
158°F
-58°F
Room Temperature: 14°F to 122°F; Fridge° to Freezer Temperature: -58°F to +158°F
No
Videos
SDS
Documents

Documents

Promotions

Promotions