missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Gravity Ovens
For basic drying and heating applications
$3,943.08 - $4,759.29
Specifications
Certifications/Compliance | cCSAus |
---|---|
Temperature (Metric) | 50°C to 250°C |
Type | Gravity Oven |
Model | Gravity convection |
Plug Type | Nema 5-15 US |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
15-103-0520
|
Fisherbrand™
51030520 |
3.75 cu.ft. | 105 L |
N/A
|
|
||||
15-103-0521
|
Fisherbrand™
51030521 |
6.2 cu.ft. | 176 L |
N/A
|
|
||||
15-103-0519
|
Fisherbrand™
51030519 |
2.1 cu.ft. | 60 L |
N/A
|
|
||||
Description
For basic drying and heating applications
- Ideal for drying or heating applications
- Maximum temperature 250°C
- Over–temperature protection
- Manually adjustable damper for increased air circulation
- Digital controller
- Stainless–steel interior
- Painted steel exterior
Certifications
cCSAus
Warranty
2 year parts and labor warranty
† Depth of handle / display not included in depth (65 mm / 2.6 in.); adjustable feet not included in height (35 mm / 1.4 in.); required distance to rear wall: 80 mm / 3.1 in.
NOTE: All figures are typical average values for series devices, based on factory standard following norm DIN12880
Specifications
cCSAus | |
Gravity Oven | |
Nema 5-15 US | |
120 V |
50°C to 250°C | |
Gravity convection | |
±0.4°C | |
60 Hz |