missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Heavy-Duty Vortex Mixers
Strong, consistent mixing action for up to 8 microplates with optional accessory attachments.
$1707.68 - $2796.09
Specifications
Orbit | 4.9 mm |
---|---|
Product Type | Vortex Mixer |
Plug Type | US Plug |
Dimensions (L x W) | 9.5 x 6.6 in. (24.1 x 16.8 cm) |
Length (Metric) | 24.1 cm |
Includes: Cup head, Universal Holder with cover, foam microtube insert for (38) 1.5 to 2.0mL microtubes and a 92 in. (234cm) detachable, three-wire cord and plug (230V available).
Catalog Number | Mfr. No. | Product Type | Voltage | Speed Range | Controller Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Voltage | Speed Range | Controller Type | Price | Quantity | |||
02-216-108
|
Fisherbrand™
80863032 |
Vortex Mixer | 120 V | 300 to 2500 rpm | Analog |
Each for $2,337.52
|
|
|||
02-216-110
|
Fisherbrand™
80863028 |
Vortex Mixer | 230 V | 300 to 3500 rpm | Analog |
Each for $1,707.68
|
|
|||
02-216-109
|
Fisherbrand™
80863030 |
Vortex Mixer | 120 V | 300 to 2500 rpm | Digital |
Each for $2,796.09
|
|
|||
Description
- Designed for continuous duty
- Heavy-duty design and efficient motor allow mixer to operate in continuous duty and handle all accessories over entire speed range
- 5 year warranty
Standard Model
- Variable speed analog mixer
- Choose from two modes of operation: Touch mode for mixing tubes when cup head or Universal Holder with cover are depressed; On mode when using any of the accessory attachments for continuous operation
- Controls: 3-way power switch; speed knob: variable 1–10 dial marks
- For applications that demand repeatable results
- Touchpad controls and LED displays
- Accurate speed and time results
- Microprocessor control: 3-way power switch, LED display for time/speed up/down keys for set-point control
- Timer will display elapsed time or when programmed to a user-defined time limit, the unit will turn off when time reaches zero
- Choose from two modes of operation: Touch mode that activates mixing when depressing the cup head; Continuous mode when using accessory attachments
Certifications
CSA listed, CE marked
Warranty
5 year warranty
Specifications
4.9 mm | |
US Plug | |
24.1 cm | |
16.8 cm |
Vortex Mixer | |
9.5 x 6.6 in. (24.1 x 16.8 cm) | |
6.6 in. |