missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Incubating Microplate Shakers
Optimized for shaking four microplates or two microtube racks.
$5877.70 - $5877.70
Specifications
Speed Control Accuracy | ±2% of set speed |
---|---|
Temperature Range (Metric) | Ambient +5° to 65°C |
Wattage | 450 W |
Holds | 4 microplates, 2 microtube racks |
Material | Tray: Aluminum, Housing: Cycoloy |
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity | |||||
02-217-757
|
Fisherbrand™
80863676 |
120 V |
Each for $5,877.70
|
|
|||||
02-217-759
|
Fisherbrand™
80863672 |
120 V |
Each for $5,877.70
|
|
|||||
Description
The instrument provides consistent and uniform shaking action. Microprocessor restarts if power is interrupted. Easy-to-use controls allow users to adjust temperature in 1°C increments. Provides repeatable and accurate results every time. Display is easily visible across lab benches.
- Features variable speed microprocessor control which displays last set-point
- PID temperature controller for precise control from ambient +5° to 65°C
- Triple eccentric drive with lubricated ball bearings and maintenance free, brushless DC motor
- Easy-to-read, independent LED displays for temperature, speed and time
- Temperature calibration mode to calibrate unit to an external temperature device
- Overload protection by activation of audible and visual signals
- Speed ramping feature to slowly increase speed to desired set-point
- Timer with audible alarm present
- Caution hot indicator symbol
- Spill-resistant design
- Available with clear polycarbonate lid for easy viewing of samples without disturbing the internal temperature or opaque lid for light sensitive samples
- Orbit dimension: 0.12 in. (3 mm)
- Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing
Immunoassays, Hybridizations
Order Info
Includes a 92 in. (234cm) detachable, 3-wire cord and plug (230V units are supplied with Euro type plug)
Certifications
CE marked, TUV listed
Warranty
2 year limited warranty on parts and labor
Specifications
±2% of set speed | |
450 W | |
Tray: Aluminum, Housing: Cycoloy | |
19.7 cm | |
43.2 cm | |
30 lb. | |
LED | |
0.8 |
Ambient +5° to 65°C | |
4 microplates, 2 microtube racks | |
7.75 in. | |
17 in. | |
27.9 cm | |
13.6 kg | |
Immunoassay | |
1 sec. to 160 hr. |