missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ 500 Series Economy Lab Ovens
Ideal for small drying and sterilizing jobs
Supplier: Fisherbrand™ 3511FSQ
Includes: Thermometer holder, line cord with grounded plug; three shelves
Requires : Thermometer (sold separately).
Description
Ideal for small drying and sterilizing jobs
Sturdy, reach-in gravity convection ovens are well suited to bacteriological, clinical, educational, and industrial labs on a tight budget. Light enough to move as needed.
- Gravity convection
- Temperature range: Ambient +5° to 210°C
- 1.7 cu. ft. capacity
- Features front-mounted electronic temperature control, red heating cycle indicator, ON/OFF switch, and green power indicator
- Continuous temperature uniformity
- Built-in backup controller for safety
- Double-wall construction of heavy-gauge steel with 1 in. (2.5cm) layer of impregnated fiberglass
- Aluminum chamber
- Door opens 180°; cool-touch handle and positive dual spring-loaded latches
- Three shelves
Service Plan
Service agreement available.
Warranty
12 months
Specifications
Aluminum | |
Laboratory Oven | |
Steel | |
1 Year | |
32 x 30 x 37 in. | |
94 cm | |
120 V 50/60 Hz | |
6.5 A |
5°C to 210°C | |
For small drying and sterilizing jobs, for bacteriological, clinical, educational, and industrial labs | |
3 | |
11.5 x 16 x 16.25 in. (29 x 41 x 41 cm) | |
81.3 cm | |
34.29 cm | |
120 V | |
50/60 Hz |