missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 4100 H11
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application
Supplier: Fisherbrand™ 211112800
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
- Work area dimensions: 200 x 154.2 x 111.9mm (7.9 x 6.1 x 4.4 in.)
Specifications
236.6 to 371.9 oz. | |
17 | |
Ambient +10° to 100°C | |
1 | |
310 mbar | |
±0.1°C | |
14.2 x 11.8 x 15.6 in. (36 x 29.9 x 39.6 cm) | |
36 cm | |
29.9 cm | |
39.6 cm | |
11.34 kg | |
115 V |
7 to 11 L | |
Force | |
Isotemp™ Heated Bath Circulator | |
External circulation plumbing fitting | |
4100 H11 | |
Work Area: 200 x 154.2 x 111.9mm (7.9 x 6.1 x 4.4 in.) | |
14.2 in. | |
11.8 in. | |
15.6 in. | |
25 lb. | |
115 V 60 Hz | |
60 Hz |