missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 4100 H7
Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application.
Supplier: Fisherbrand™ 211111800
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- 4 to 7L maximum capacity
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
Specifications
135.2 to 236.6 oz. | |
17 | |
10°C to 100°C | |
1 | |
310 mbar | |
±0.1°C | |
14.3 in. | |
8.5 in. | |
15.6 in. | |
21.4 lb. | |
115 V 60 Hz | |
60 Hz |
4 to 7 L | |
Force | |
Isotemp™ Heated Bath Circulator | |
External circulation plumbing fitting | |
4100 H7 | |
14.3 x 8.5 15.6 in. (363.2 x 215.9 x 396.2 mm) | |
363.2 mm | |
215.9 mm | |
396.2 mm | |
9.7 kg | |
115 V |