missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ I Recirculating Chillers
Compact line of refrigerated recirculating chillers with cooling capacity of 700w
Supplier: Fisherbrand™ 196211010001
Description
Ideal for laboratory applications that require higher cooling and pumping capacities.
- Six models to choose from
- Cooling capacity: 700w
- Full range of heating and cooling from -10°C to +30°C
- Intuitive digital controller for ease of use
- Customer controlled high and low temperature alarm limits
- Small footprint and quiet operation
- Stability ±0.1°C (models I and II), ±0.5°C (model III)
- Three pump options for a variety of application requirements
- Voltage: 115V 60Hz
Temperature Range:
Setpoint Temperature Range: -10°C to +30°C (14° to 86°F)
Ambient Temperature Range: 10° to 35°C (50° to 95°F)
Specifications
-10°C to 30°C | |
9.46 L | |
Isotemp™ I | |
14 in. | |
23.8 in. | |
23 in. | |
90 lb. | |
115 V 60 Hz | |
60 Hz |
2.5 gal. | |
PD1 (Positive Displacement Pump) | |
±0.1°C | |
35.5 cm | |
60.4 cm | |
58.4 cm | |
40.82 kg | |
115 V |