Learn More
Fisherbrand™ Isotemp™ Refrigerated/Heated Bath Circulators: 5.4-6.5L, 115V/60Hz
For laboratory and industrial applications.
$6,186.24 - $8,236.54
Specifications
Capacity (English) | 0.79 to 1.58 gal. |
---|---|
Capacity (Metric) | 3 to 6 L |
Temperature Range | -20°C to +100°C |
Includes | External circulation plumbing with 8 and 12mm fitting, supply and return clamps, work area cover |
Length (English) | 16.4 in. |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Model | Max. Pressure | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Model | Max. Pressure | Price | Quantity | |||
13-874-180
|
Fisherbrand™
211131800 |
16.4 x 8 x 24.4 in. (41.6 x 20.3 x 61.9 cm) | 4100 R20 | 310 mbar |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-874-181
|
Fisherbrand™
211132800 |
16.4 x 18.4 x 16.8 in. (41.6 x 46.7 x 42.6 cm) | 4100 R20F | 310 mbar |
N/A
|
|
|||
13-874-674
|
Fisherbrand™
211331800 |
16.4 x 8 x 25.2 in. (41.6 x 20.3 x 64 cm) | 6200 R20 | 805 mbar |
N/A
|
|
|||
13-874-675
|
Fisherbrand™
211332800 |
16.4 x 18.4 x 17.5 in. (41.6 x 46.7 x 44.4 cm) | 6200 R20F | 805 mbar |
N/A
|
|
|||
Description
Heated Bath Circulators: (Ambient +10°C to +200°C) A complete system made up of an immersion circulator and a bath. Use as a temperature controlled bath or to circulate fluid externally to an application.
Isotemp heated bath circulators feature reliable, high-wattage heaters that deliver rapid fluid heat up for your application. Standard high temperature cutout (HTC) circuitry ensures application temperatures do not exceed user selectable limits.
Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.
- All bath drains are located on the front of the unit with an integrated valve
- Heating capacity up to 1200 watts
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
- Optional cooling coil accessory is a valuable addition to this system for rapidly reducing the baths temperature or for helping achieve temperatures near ambient
Specifications
0.79 to 1.58 gal. | |
-20°C to +100°C | |
16.4 in. | |
115 V 60 Hz | |
60 Hz |
3 to 6 L | |
External circulation plumbing with 8 and 12mm fitting, supply and return clamps, work area cover | |
41.6 cm | |
115 V |