missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Undercounter BOD Refrigerated Incubator
Fisher Scientific Isotemp low temperature incubators are an ideal choice for incubation above or below ambient temperature.
Supplier: Fisherbrand™ 97990E
Description
Fisher Scientific Isotemp low temperature incubators are an ideal choice for incubation above or below ambient temperature. Low temperature, refrigerated incubators are suited to fit your application needs for BOD (biochemical oxygen demand) waste water testing, food, beverage and agricultural testing, pharmaceutical research, microbiology, yeast growth and more.Key features:
- Temperature specifications cover BOD test standards
- Outstanding temperature uniformity and stability
- Temperature alarm designed to protect your samples
- Wide temperature range from as low as -10°C up to 60°C*
- Easy-to-use microprocessor control
- Easy-to-clean, corrosion-resistant construction
- Cooling system designed for performance and long-life**
- 2-year warranty on parts and labor
- cCSAus listed
- Space-saving design
- Run electrical devices inside incubator with interior outlet (2A)
- Holds up to 114 BOD bottles
- LED display with read-out to 0.1°C
*Refer to specifications for additional information.
Service Plan
Service agreement available.
Certifications
115V Model is CSA approved
Warranty
Two years
Specifications
6.1 cu. ft. | |
172.2 L | |
-10°C to +60°C | |
LED | |
Enamel Steel | |
Foamed Polyurethane | |
±1°C | |
24.5 in. | |
24 in. | |
34.5 in. | |
115 V, 60 Hz | |
6 A |
CSA | |
Plastic | |
Refrigerated Incubator | |
Door is not lockable. | |
Two removable shelves, three molded door shelves, line cord and plug | |
Under-counter model | |
24.5 x 24 x 34.5 in. (62.2 x 60.96 x 87.6 cm) | |
62.2 cm | |
60.96 cm | |
87.6 cm | |
115 V | |
60 Hz |