missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Model 505 Sonic Dismembrator
High power, programmable system ideal for nanotechnology, cell disruption and homogenization applications.
$6756.81 - $7087.91
Specifications
Hertz | 20 kHz (Ultrasonic Frequency) |
---|---|
Wattage | 500 W |
Volume Range (Metric) | 0.5 to 500 mL |
Dimensions (L x W x H) | 15 x 18 x 9 in. |
Height (English) | 9 in. |
Includes: Generator, converter, cables, wrench set
Catalog Number | Mfr. No. | Includes | Voltage | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Voltage | Price | Quantity | ||||
FB505110
|
Fisherbrand™
FB505110 |
Generator, converter, 1/2 in. dia. probe, power cable, wrench set. Note: Stand and Clamp shown in picture not included | 110/117 V |
Each for $7,087.91
|
|
||||
FB505A110
|
Fisherbrand™
FB505A110 |
Generator, converter, power cable, wrench set. Note: Stand and Clamp shown in picture not included | 110/117 V |
Each for $6,756.81
|
|
||||
Description
The Fisher Scientific™ Model 505 Sonic Dismembrator offers the same programmable features as Model 120 but delivers substantially more power. High power, programmable system ideal for nanotechnology, cell disruption and homogenization applications.
- Processes 0.2 to 1000mL
- 500 watts
- A variety of accessories are available including probes for individual samples and a Cup Horn for indirect sonication
- Programmable from 1 second to 10 hours
- Pulse mode (1 second to 59 seconds)
- Energy display (watts and Joules)
- Applications Include: Nanoparticle dispersion, mixing and homogenization
Order Info
Stand not included.
Warranty
Two years
Specifications
20 kHz (Ultrasonic Frequency) | |
0.5 to 500 mL | |
9 in. | |
18 in. | |
1 sec. to 10 hrs. |
500 W | |
15 x 18 x 9 in. | |
15 in. | |
Ideal for nano particle dispersion, mixing and homogenization |