missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Model 705 Sonic Dismembrator
Programmable ultrasonic processor with an easy to use touchscreen control and overload protection. Ultra-high power with advanced programming for all liquid processing applications.
Supplier: Fisherbrand™ FB705A110
Includes: Generator, converter, cables, wrench set. (Probe is not included.)
Description
The Fisher Scientific™ Model 705 Sonic Dismembrator is a full-featured, programmable ultrasonic processor with an easy to use touchscreen control and overload protection. Ultrahigh power with advanced programming for DNA shearing/ChIP and all liquid processing applications.
- Processes 0.2 to 1000 mL
- Voltage: 110V, 700 watts
- The additional power and variety of accessories accommodate the widest range of sample volumes and applications.
- The 4 tip horn and Cup Horn accessories offer time saving, high throughput solutions to repetitive, individual sample processing
- Programmable from 1 sec. to 99 hr.s.
- Save up to 10 different programs
- Pulse mode (1 second to 24 hours)
- Optional Temperature monitoring
- Applications Include:Cell disruption, homogenization, ChIP/DNA shearing, nanoparticle dispersion, protein extraction, sonochemistry, soil extraction, mixing
Order Info
Stand and Clamp shown in picture not included. Probe is not included.
Warranty
Two years
Specifications
110 V | |
20 kHz (Ultrasonic Frequency) | |
0.2 mL to 1 L | |
Ideal for cell disruption, homogenization, chip/DNA shearing, nano particle dispersion, protein extraction, sonochemistry, soil extraction, mixing | |
FB705 |
110/117V, 50/60 Hz | |
700 W | |
15 x 18 x 9 in. | |
Generator, converter, power cable, wrench set. Note: Stand and Clamp shown in picture not included. Probe is not included. | |
1 sec. to 99 hrs. |