missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Nutating Mixers - Fixed Speed

Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes

$790.52 - $790.52

Specifications

Material Aluminum Platform
Display LED
Includes Dimpled rubber mat; 6 tube securing bands
Timer Range 0 min. to 99:59 hr.
Warranty and Service Offering 2 Years
View More Specs

Products 1
Catalog Number Mfr. No. Plug Type Speed Range Electrical Requirements Price Quantity  
Catalog Number Mfr. No. Plug Type Speed Range Electrical Requirements Price Quantity  
88861041
View Documents
Fisherbrand™
88861041
US Plug 20 rpm 110 V, 60 Hz, Plug Type: US
Each for $790.52
 
Description

Description

  • Budget friendly design
  • Easy to use, plug and play operation
  • Fixed-speed movement at 20° angle
  • Operating temperature range: 5 to 40C, usable in non-CO2 incubators, refrigerators and chambers
  • Mat is removable and can be cleaned with soap and water

Specifications

Specifications

Aluminum Platform
Dimpled rubber mat; 6 tube securing bands
2 Years
LED
0 min. to 99:59 hr.
SDS
missing translation for 'documents'

missing translation for 'documents'