missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ PCR Workstation

Fisher Scientific PCR Workstation provides ISO Class 5 conditions appropriate for PCR experiments.

Supplier:  Fisherbrand™ 3560002

 View more versions of this product

Catalog No. 103-603-08

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Alert:

Workstation provides product/sample protection only. Does not protect personnel.


Includes: Stainless steel work surface. (Base stand is sold separately.)

Description

Description

Fisher Scientific PCR Workstation provides ISO Class 5 conditions appropriate for PCR experiments.

PCR Workstation directs HEPA-filtered air downward over the work area to provide ISO Class 5 conditions and protect work from particulate contamination. Enclosures feature a variable digital timer that provides UV light exposure to deactivate DNA and RNA contaminants. When the set time expires, the UV light automatically switches off in preparation for the next experiment.

  • Variable digital timer for UV exposure with eight settings: 5, 10, 15, 30, 60, 120, 240 min. and continuous
  • Removable safety panel closes sash opening to allow UV light to operate
  • Fluorescent lamp and 254nm UV lamp with three-way switch (fluorescent, UV and off)
  • 9.4 in.-high sash opening
  • Ergonomic 10°-angled hinged sash pivots upward, locks to loading height of 20 in.
  • 99.99%-efficient HEPA filter and disposable prefilter
  • Built-in blower with motorized impeller and solid-state speed control
  • Minihelic™ pressure gauge
  • Air diffuser
  • Blower switch
  • Type 304 polished stainless-steel work surface
  • White dry-powder, epoxy-coated aluminum and steel construction
  • UV-resistant 0.25 in.-thick clear tempered safety glass sash and side
  • Two rear utility ports with iris openings and plugs

Warranty

One year

Specifications

Specifications

PCR Workstation
3 A
28.8 in.
PCR experiments
96.2 cm
60 Hz
73 cm
1 Year
36 in.
Fluorescent, UV
UL, CAN/CSA, ETL
28.8 x 36 x 37.9 in. (73 x 91.4 x 96.2 cm)
37.9 in.
23.8 cm
28.8 in.
115 V
233 lb.
91.4 cm
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions