missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers

Requires 275mL liquid volume for submersion.

 View more versions of this product

Catalog No. 11-555A


Explore available promotions

Description

Description

Requires 275mL liquid volume for submersion.

  • Use Cylinder 08-530K, available separately
  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Specifications

Specifications

0.0005
340 mm
Soda Lime Glass
0.640 to 0.710
NIST, ASTM E100, ASTM E126
350mL Borosilicate Glass cylinder
Specific Gravity Measurement
275 mL
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions