missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Kontes™ 100mL Rotary Evaporator Trap with Square Joint Bead, with Drain Holes
Use where foaming is likely to occur and be drawn into the condenser. Available in 160mm length with 14/20 bottom joints or 180mm length with 24/40 bottom joints.
Supplier: Fisherbrand™ 5702650124
Description
- Bottom Vapor Tube Trap with Drain Holes
- The inner vapor tube features two, 4mm drain holes at its base placed 180° to each other and 90° to the upper holes, allowing faster drainage of trap contents back into the evaporation flask
- The modified joint on the 570265 series features a square bead for better sealing to rotary evaporator equipment
- Capacity 100mL
- Standard Taper joints: top (outer) 24/40
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
4mm drain holes, square joint bead | |
Rotary Evaporator Trap | |
Used when foam is likely to be created and drawn into the condenser of rotary evaporator | |
Upper: 24/40, Lower: 24/40 | |
Borosilicate Glass | |
USP Type I and ASTM E438, Class A |
100mL | |
3.4 oz., 100mL | |
18cm | |
7 in. | |
3.4 oz. |