missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Schellbach Autozeroing PTFE Buret, Three-Way Stopcock
Provides high quality at an affordable price.
Description
- Kimble-Chase KIMAX™ borosilicate glass with a white Schellbach band and a vertical blue stripe behind a black enamel scale for repeatable accuracy
- Designed to be self-zeroing, with 0.25 in. O.D. overflow and filling tubes and a three-way PTFE stopcock
- Calibrated to be read at the apparent meniscus—use of the “true” meniscus may result in a lesser volume being dispensed from zero
- Capacity: 25mL
- Graduations: 0.1mL
- Range: 1.0–25mL
- Length: 595mm
Specifications
0.25 in. | |
59.5 cm | |
0.1 mL | |
0.25 in. Outside Diameter Overflow and Filling Tubes and a Three-Way Stopcock | |
PTFE | |
Schellbach Buret |
25 mL | |
Borosilicate Glass | |
23.42 in. | |
White | |
±0.06 mL |