missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Single Syringe Pump

Easy-to-use, economical pump combines precise flow with exceptional durability

Supplier:  Fisherbrand™ 780100I

Catalog No. 14-831-200


Explore available promotions

Description

Description

Easy-to-use, economical pump combines precise flow with exceptional durability

A cost-effective solution for infusing fluids. 

  • Dispensing volume: 10μL to 60mL
  • Wide flow range up to 519mL/hour
  • High-visibility backlit LCD
  • Auto shutoff volume dispense mode
  • Fast setup with built-in syringe size table
  • Rapid adjustments; fast forward/reverse
  • Stall indicator and power failure indicator
  • Quick-release drive nut for fast syringe installation and removal
  • Guide rod clamp prevents syringe damage
  • Durable housing with welded seams
  • Applications: calibrating, diluting, dispensing, dosing, emulsifying, fluid transfer, infusions
Note: For Research use only.  
Specifications

Specifications

110 V
10 μL to 60 mL
20 lb.
Syringe Pump
2 kg
110 V 60 Hz
Backlit LCD
1
5 in.
9 in.
6 in.
519 mL/hr.
9 kg
±0.1%
4.5 lb.
9 x 6 x 5 in. (23 x 15 x 12 cm)
Calibrating, diluting, dispensing, dosing, emulsifying, fluid transfer, infusions
±<1%
60 Hz
12 cm
23 cm
15 cm
SDS
Documents

Documents

Promotions

Promotions