missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Square Blade Impeller

Square Blade Impeller for use with Fisherbrand Overhead Stirrers.

Supplier:  Fisherbrand™ A150FSR

Catalog No. 14-500-362


Explore available promotions

Description

Description

  • Electro-polished stainless steel 316L
  • Welded to shaft
  • For small volumes of viscous product
  • Weight 180 g (0.4 lb.)
  • Low speed, High viscosity mixing, Tangential flow pattern
Specifications

Specifications

2.75 in.
71 mm
Fisher Scientific™ Overhead Stirrer
2.75 in.
17.75 in.
Square
2.75 in.
180 g
Electropolished Stainless Steel (316L)
0.3125 in.
8 mm
Low speed, high viscosity mixing, tangential flow pattern, for small volumes of viscous product
6.98 cm
452 mm
Impeller
71 mm
452 x 71 x 71 mm (17.75 x 2.75 x 2.75 in.)
0.4 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions