missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stainless Steel Shaft for Mixing Impellers
Stainless Steel Shaft for Mixing Impellers is composed of 316L stainless steel and passivated for maximum corrosion protection. Available in multiple sizes.
Supplier: Fisherbrand™ A733FSR
Description
- Composed of stainless steel 316L
- 9.5 mm (0.375 in.) shafts have a turned down 8 mm (0.3125 in.) end
- Passivated for corrosion resistance
Specifications
0.375 in. | |
Any mixer that accepts 9.5 mm shaft | |
508 mm | |
Stainless Steel (316L) |
9.5 mm | |
20 in. | |
Impeller Stirrer Shaft |