missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Stainless Steel Shaft for Mixing Impellers

Stainless Steel Shaft for Mixing Impellers is composed of 316L stainless steel and passivated for maximum corrosion protection. Available in multiple sizes.

Supplier:  Fisherbrand™ A722FSR

 View more versions of this product

Catalog No. 14-500-366


Explore available promotions

Description

Description

  • Composed of stainless steel 316L
  • 9.5 mm (0.375 in.) shafts have a turned down 8 mm (0.3125 in.) end
  • Passivated for corrosion resistance
Specifications

Specifications

0.3125 in.
Any propeller with an 8 mm dia. bore
457 mm
Stainless Steel (316L)
8 mm
18 in.
Impeller Stirrer Shaft
Videos
SDS
Documents

Documents

Promotions

Promotions