missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Benchtop Timer: 100-Minute Edge
Edge

One timing channel and single-line display

Catalog No. 06-662-51


Edge
Explore available promotions

Includes: Easel stand, clip, and magnetic back; 2-year AAA battery

Description

Description

Includes one timing channel and a single-line display. Fisher Scientific™ Traceable™ Benchtop Timer: 100-Minute is complete with an LCD screen that is readable from 20 feet.

  • Memory recall
  • Timer range: 99 minutes, 59 seconds
  • Resolution: 1 sec.
  • Accuracy: 0.01%
  • Display: 0.75 in.H LCD, readable from 20 ft.
  • Alarm: 30 seconds, silenced automatically or manually
  • Dimensions: 1.3L × 6.4W × 6.4cmH (0.5 × 2.5 × 2.5 in.H)

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Handheld/Benchtop Timer
0.0001
Digital
0.5 in.
2.5 in.
2.5 in.
6.35 cm
Easel stand, clip, and magnetic back; 2-year AAA battery
NIST
99 min. 59 sec.
1 sec.
0.5 x 2.5 x 2.5 in. (1.27 x 6.35 x 6.35 cm)
1.27 cm
6.35 cm
0.75 in.
1.91 cm
For repetitive tests
Videos
SDS
Documents

Documents

Promotions

Promotions