missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Conductivity/TDS Meter Pen

Easy-to-use, waterproof conductivity/TDS meter designed for routine analysis and quality control. Simply turn on, insert, and simultaneously read result and temperature.

Supplier:  Fisherbrand™ 9367684

Catalog No. 15-078-201


Explore available promotions

Description

Description

Easy-to-use, waterproof conductivity/TDS meter designed for routine analysis and quality control. Simply turn on, insert, and simultaneously read result and temperature.

  • Tough, chemical-resistant, waterproof ABS plastic housing
  • Easy-to-read 0.5 in. LCD digits
  • Dual display shows reading and temperature
  • HOLD button freezes reading on display
  • Arrow keys allow fast setting to calibration standards
  • Saves calibration data even when unit is off
  • Instant-response probe and solid-state thermistor provide precise readings
  • Temperature compensation permits readings to be automatically referenced to the international standard of 25°C; user may set programmable temperature coefficient
  • Dimensions: 6.5 x 1.4 x 1.25 in. (16.5 x 3.56 x 3.18cm)
  • Weight: 2.25 oz. (63.8g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Compliance

Fulfill requirements for CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA, APHA, AWWA, WEF, USGS, USP, ISO, and Federal/State regulations.

Specifications

Specifications

Battery
0 μS to 1999 μS
0 to 1999 μS
±1% FS +1 digit
0.1°C
LCD
2.25 oz.
ABS
16.5 cm
3.56 cm
16.5 cm
Conductivity, TDS
20°C to 25°C
1 μ/ppm
0°C to 50°C
±0.5°C
ISO 17025, NIST
1 Year
TDS
1.4 in.
6.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions