missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Countdown/Countup Timer Stopwatch
Convenient, one-channel benchtop timer.
Comprend: Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory
Description
Convenient, one-channel benchtop timer.
- Timing Capacity: Countdown from 100 min.; countup to 60 min.
- Accuracy: 0.01%
- Resolution: 1 sec.
- Display: 0.375 in.H LCD
- Thru-zero function
- Full keyboard (0 to 9 keys)
- Alarm: One minute, silenced automatically or manually
- Spring fastener slip, hole for use with a lanyard, clock and memory
- Dimensions: 5.71 x 6.35 x 1.27cm (2.25 x 2.5 x 0.5 in.)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Spécifications
| Handheld/Benchtop Timer | |
| 1 min. | |
| LCD | |
| 2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27 cm) | |
| 5.71 cm | |
| 6.35 cm | |
| 0.37 in. | |
| 0.93 cm | |
| 42.52 g | |
| NIST |
| 99 min. 59 sec. to 1 sec. | |
| 0.0001 | |
| D357/357A | |
| 2.25 in. | |
| 2.5 in. | |
| 0.5 in. | |
| 1.27 cm | |
| 1.5 oz. | |
| Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, Silver Oxide battery, clock and memory, ABS plastic case |