missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Digital Carbon Fiber Calipers
Switch between inches and millimeters easily
Description
Switch between inches and millimeters easily
For measuring the outside or inside diameter. Ergonomically designed. No lubrication is ever required on the ultra-smooth slide bar.
- Large digital display: 0.3 in.H
- Made of strong composite carbon fiber
- Greater-than or less-than results without calculations
- Zero button instantly resets unit at any position
- Runs on the supplied battery for 10,000 hours
- Resolution: 0.01 in. and 0.1mm
- Accuracy: ±0.01 in. and ±0.2mm
4 in. version
- Range: 0 to 4 in. (0 to 100mm)
- Dimensions: 7 x 2.5 in.
- Weight: 1 oz.
- Range: 0 to 6 in. (0 to 150mm)
- Dimensions: 9.5 x 3 in.
- Weight: 2 oz.
Specifications
0.25 kg | |
1 oz. | |
Carbon Fiber |
Caliper, Digital | |
Measures both inside and outside dimensions |