missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Digital Carbon Fiber Calipers

Switch between inches and millimeters easily

 View more versions of this product

Catalog No. 15-077-958


Explore available promotions

Description

Description

Switch between inches and millimeters easily

For measuring the outside or inside diameter. Ergonomically designed. No lubrication is ever required on the ultra-smooth slide bar.

  • Large digital display: 0.3 in.H
  • Made of strong composite carbon fiber
  • Greater-than or less-than results without calculations
  • Zero button instantly resets unit at any position
  • Runs on the supplied battery for 10,000 hours
  • Resolution: 0.01 in. and 0.1mm
  • Accuracy: ±0.01 in. and ±0.2mm

4 in. version

  • Range: 0 to 4 in. (0 to 100mm)
  • Dimensions: 7 x 2.5 in.
  • Weight: 1 oz.
6 in. version
  • Range: 0 to 6 in. (0 to 150mm)
  • Dimensions: 9.5 x 3 in.
  • Weight: 2 oz.

Specifications

Specifications

0.57 kg
2 oz.
Carbon Fiber
Caliper, Digital
Measures both inside and outside dimensions
Videos
SDS
Documents

Documents

Promotions

Promotions