missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Digital Thermometers with Short Sensors
Fisherbrand™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids.
Description
Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.
- Select the correct temperature to use in water baths, refrigerators, incubators and tanks
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.
Specifications
DNV, ISO 17025, A2LA | |
4 x 4 x 0.62 in. (10.2 x 10.1 x 1.5 cm) | |
0.62 in. | |
Self adhesive wall mount and flip open lab bench stand | |
0.68 in. | |
91.44 cm | |
ABS Plastic | |
0.25 oz. | |
4 in. | |
4 in. | |
70°C | |
-50°C | |
-50°C to +70°C | |
Digital LCD |
0.2 in. | |
Measuring temperatures of solutions in water baths, refrigerators, incubators and tanks | |
1.5 cm | |
3 ft. | |
102 mm | |
1.7 cm | |
0.1° | |
7 g | |
Digital Thermometer: Celsius Scale | |
158°F | |
-58°F | |
N/A | |
±1°C | |
10.1 cm |