Learn More
Fisherbrand™ Traceable™ Full-Scale Thermometers
Switchable °F/°C temperature ranges
$147.95 - $224.58
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
|---|---|
| Depth (English) | 0.56 in. |
| Depth (Metric) | 1.4 cm |
| Diameter (English) Probe | 0.14 in. |
| Length (English) Cable | 120 in. |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Product Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Product Type | Price | Quantity | ||||
|
06-664-36
|
N/A | -20°C to +300°C | Full-Scale Plus Thermometer |
Each for $174.58
|
|
||||
|
06-664-34
|
N/A | -20°C to +300°C | Full-Scale Plus Ultra Thermometer |
Each for $224.58
|
|
||||
|
15-077-23
|
N/A | -50°C to +250°C | Full-Scale Thermometer |
Each for $147.95
|
|
||||
|
15-077-940
|
N/A | -50°C to +250°C | Full-Scale Ultra Thermometer |
Each for $204.55
|
|
||||
Description
Stainless-steel probe with piercing tip allows constant exposure to extreme temperatures at the end of the range. Fisher Scientific™ Full-Scale Thermometer readings are updated every second and displayed on a 0.37 in. (9.4mm) LCD readout. Switchable °F/°C temperature ranges.
- Magnetic back allows placement on metal surfaces (incubators, freezers, water baths)
- Flip-open easel allows use on lab bench; spring fastener clips onto any edge
- Resolution, 0.1° from -20 to +200 and 1° elsewhere
- Measure just 2.12 dia. x 0.56 in. depth (5.3 x 1.3 cm)
- Probe dia. x L: 0.14 x 5.5 in. (0.4 x 14 cm)
- Cable length: 10 ft. (3m)
Plus model also includes high/low alarm, minimum/maximum memories, and hold.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
| ISO 17025, A2LA, NIST | |
| 1.4 cm | |
| 120 in. | |
| 304.8 cm | |
| Yes | |
| Digital LCD |
| 0.56 in. | |
| 0.14 in. | |
| 5.75 in. | |
| 14.6 cm | |
| Freezer, incubator, water bath | |
| 8 cm |