Learn More
Fisherbrand™ Traceable™ Hi-Accuracy Refrigerator Thermometer
Traceable™ Hi-Accuracy Refrigerator Thermometer can monitor two different areas simultaneously. Has the ability to monitor temperatures in refrigerator and freezer simultaneously or two refrigerator locations.
Description
Traceable™ Hi-Accuracy Refrigerator Thermometer can monitor two different areas simultaneously. Has the ability to monitor temperatures in refrigerator and freezer simultaneously or two refrigerator locations.
- Triple display shows minimum/maximum, current temperatures
- Min/max monitors readings for any period; displays exact time/date temperature occurred
- Programmable in 0.01° increments
- Alarm signals continuously even if temperature returns to nonalarm range
- 10 ft. micro-cable permits refrigerator doors to close on it
- Temperature range: -50°C to +70°C (-58°F to +158°F)
- Resolution: 0.01°, accuracy: ±0.3°C
- Displays exact time/date when MIN/MAX reading occurred and time/date when alarm triggered
- Two-channel alarm is programmable in 0.1° increments and sounds continuously when temperature rises above/falls below set points
- High-impact, chemical resistant ABS plastic case is 2.75 x 4.25 x 0.75 in.
- Weight: 5 oz. (141.74 g)
Order Info
Available with bottle probe or regular probe. Bottle probed sealed in a 1 dia. x 2.5 in. bottle with nontoxic glycol. Regular probe is chemical resistant and waterproof; measures 0.18 dia. x 0.75 in. .
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
4.57 mm | |
Monitoring temperature in refrigerator and freezer simultaneously or two refrigerator locations | |
10.79 cm | |
120 in. | |
114 mm | |
1.9 cm | |
1 Bottle Probe | |
5 oz. | |
2.75 in. | |
158°F | |
-58°F | |
-58°F to +158°F | |
Refrigerators, Freezers | |
LED |
0.18 in. | |
4.5 x 2.75 x 4.25 in. (11.4 x 7 x 10.79 cm) | |
4.25 in. | |
High-impact, chemical-resistant ABS Plastic case, bench stand, Velcro and Magnetic strips, wall mount and two batteries, one bottle probe | |
0.7 in. | |
304.8 cm | |
ABS Plastic | |
0.01°C | |
140 g | |
4.5 in. | |
70°C | |
-50°C | |
-50°C to +70°C | |
±0.3°C | |
6.9 cm |