missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Infrared Thermometer Gun
Takes instant, less-than-a-second, temperature readings of any surface
$863.20 - $1,012.84
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
|---|---|
| For Use With (Application) | Food preparation, pharmaceuticals, field use, electronics and safety inspection |
| Includes | 9V Battery |
| Resolution | 0.1 to 200, 1 over 200°C |
| Weight (English) | 10 oz. |
| Catalog Number | Mfr. No. | Emissivity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Emissivity | Price | Quantity | |||||
|
15-077-969
|
N/A | 0.95 Fixed |
N/A
|
|
|||||
|
15-077-970
|
N/A | 0.1 to 1 in 0.01 step |
N/A
|
|
|||||
Description
Unique design permits one-handed point and shoot readings. Fisher Scientific™ Traceable™ Infrared Thermometer Gun takes instant, less-than-a-second, temperature readings of any surface.
- Laser-sighting beam permits aiming precisely at target surface
- Field of view is 50:1 (example: reads a spot the size of 6 inches from 25 feet away)
- Includes backlighting, data hold (freezes display reading), laser, low-battery indicator, and °C/°F buttons
- 15-077-970 also features min/max memory, average readings, and high/low alarms
- Range is -50° to +1000°C/-58° to +1832°F
- Resolution is 0.1° to 200°, 1° over 200°; accuracy, ±1.5% + 2°C
Order Info
- Dimensions: 9 x 4 x 2.25 in. (22.9 x 10.2 x 5.7cm)
- Weight: 10 oz.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
| ISO 17025, A2LA, NIST | |
| 9V Battery | |
| 10 oz. | |
| Infrared Thermometer | |
| 1000°C | |
| -50°C | |
| Yes | |
| ±1.5% | |
| 10 cm |
| Food preparation, pharmaceuticals, field use, electronics and safety inspection | |
| 0.1 to 200, 1 over 200°C | |
| 0.283 kg | |
| 1832°F | |
| -58°F | |
| -50°C to +1000°C | |
| 9V Alkaline | |
| Digital |