missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Infrared Thermometer with Wristband

Noninvasive, no-touch measurements

 View more versions of this product

Catalog No. 02-261-960


Explore available promotions

Includes: Wrist band

Description

Description

Noninvasive, no-touch measurements. Fisher Scientific™ Traceable™ Infrared Thermometers with Wristband are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use.

  • Simple to use: turn on, point at sample, and take reading in less than a second
  • Reads Fahrenheit and Celsius of any surface—solids, semisolids, and liquids
  • Hold command freezes the display at the current reading
  • Emissivity of 0.05 to 1.00 in. .01 steps covers 90% of all applications
  • Minimum and maximum feature permits viewing highest and lowest readings at any time
  • Laser beam pointer permits perfect sample target sighting
  • Display indicates low battery

Specifications

  • Resolution: 0.1°
  • Accuracy: ±1°C + 2%
  • Field of view is 6:1
  • Dimensions: 4 x 2 x 0.75 in. (10.2 x 5 x 1.9 cm)
  • Weight: 2.25 oz.
  • Temperature range is -67 to 482°F and -55 to 250°C

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

0.5 to 1 in 0.01 step
2.25 oz.
482°F
-67°F
-67°F to +482°F
Wrist band, No battery
0.063 kg
250°C
-55°C
-55°C to +250°C
Videos
SDS
Documents

Documents

Promotions

Promotions