missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Logger-Trac™ RH/Temperature Datalogger
Mobile unit travels with shipments to track the Relative Humidity and Temperature
Includes: To assure accuracy an individually serial-numbered Traceable Certificate is provided from an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Description
The Fisher Scientific™ Traceable™ Logger-Trac™ RH/Temperature Datalogger is ideal for monitoring material during transportation. Mobile unit travels with shipments to track the Relative Humidity and Temperature.
- Displays Cumulative Alarm duration from user selected MIN/MAX humidity and temperature values
- Integrates with MaxiThermal Software for complete data analysis
- User selectable humidity/temperature parameters (high and low values) in 1% or 1° increments
- Displayed during recording: Current RH and Temperature, MIN/MAX temperature achieved,cumulative running time
- Reusable/Re-programmable
- Storage: 30,720 readings
- Size: 3.5 x 2.0 x 1.1 in.
- Weight: 69.5g (2.45 ounces)
- Range:-29 to 72°C (-20 to 161°F); 0 to 100% RH
- Resolution: 0.1™; 0.1% RH
- Accuracy: ±0.2°C (0 to 10°C); ±0.5°C otherwise; ±3% RH between (25 to 75% RH); ±5% RH otherwise
- User-defined recording interval may be set based on the number of desired days to log (from 4 hours to 365 days) or the desired time interval (from every 2 seconds to every 24 hours)
- To ensure that no data is lost, once memory is full the thermometer/hygrometer will stop logging data (data will not be overwritten)
Certifications
CE marked
Specifications
Datalogger | |
7680 Readings | |
Visual | |
CR2016 3 V Lithium Coin Cell | |
CE, Traceable Certificate | |
ABS Plastic | |
Travels with shipments to track the Relative Humidity and Temperature | |
2 min./month | |
0.1° | |
3.5 in. | |
2.45 oz. |
LCD | |
Calibrated | |
MaxiThermal | |
one year of constant operating use, 3 years shelf life | |
IP66 | |
Wired Chip Glass Thermistor | |
0.2°±C (0 to 10°C); ±0.5°C otherwise | |
0 to 100% | |
-29°C to +72°C | |
8.89 cm | |
69.5 g |
MaxiThermal™ Software is needed to activate these dataloggers