missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Mini-Alarm Timer Stopwatch
Benchtop timer with full keyboard (0 to 9 keys)
Includes: Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory
Description
Numbered keys make it easy to set countdown time.
- Memory: 100 hrs.
- Accuracy: 0.01%
- Resolution: 1 sec.
- Time-out mode
- Display: 0.375 in.H LCD
- Alarm: One minute, silenced automatically or manually
- Dimensions: 5.71 x 6.35 x 1.27cm (2.25 x 2.5 x 0.5 in.)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Handheld/Benchtop Timer | |
1 min. | |
LCD | |
2.25 x 2.5 x 0.5 in. (5.71 x 6.35 x 1.27 cm) | |
5.71 cm | |
6.35 cm | |
0.37 in. | |
0.93 cm | |
42.52 g | |
NIST |
99 min. 59 sec. | |
0.0001 | |
Silver Oxide | |
2.25 in. | |
2.5 in. | |
0.5 in. | |
1.27 cm | |
1.5 oz. | |
Magnetic back, flip open easel stand, spring fastener slip, hole for use with a lanyard, battery, clock and memory |