missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer

Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer stores in memory and displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day).

 View more versions of this product

Catalog No. 15-081-106


Explore available promotions

Description

Description

Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer stores in memory and displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day).

  • High/low alarm
  • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
  • Resolution and accuracy fulfill precise measurements for refrigerators/freezers
  • Sealed bottle in GRAS (generally recognized as safe) materials is insulated from rapid temperature changes when door is opened
  • Refrigerator/freezer door closes and seals tightly around micro-thin cable
  • Triple display shows current °C/°F and minimum/maximum temperatures
  • Alarm can be set in 0.1° increments and signals when temperature rises above or falls below set points
  • Visual LEDs and audible alarm signals continuously even if temperature returns to non-alarm range
  • Permits easy one-key calibration by user

Specifications

  • Range: -50° to +70.00°C
  • Resolution: 0.01°
  • Accuracy: ±0.1°C
  • Display: three lines, two alarm LEDs
  • Cable: waterproof, 120 in.
  • Case: high-impact, chemical- resistant, ABS plastic
  • Size: 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz. (141.7 g)

Bottle Probe:

  • Four-wire platinum waterproof bottle probe ensures linear response and high accuracy across the entire range
  • Sealed bottle of GRAS (generally recognized as safe) material is insulated from rapid temperature changes when door is opened
  • 1 x 2.5 in.
Probe without bottle:
  • No bottle
  • Probe is 0.187 in. dia. x 0.75 in.L

Certifications

An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable

Specifications

Specifications

Batteries, 10-ft. cable, bullet probe 201 in. cable, magnetic strips, Velcro™ tape, bench stand
Bottle Probe
158°F
-58°F
-58° to +158°F
±0.1°C
ABS Plastic
0.01°C
70°C
-50°C
-50°C to +70°C
Videos
SDS
Documents

Documents

Promotions

Promotions