missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Portable Dissolved Oxygen Meter

Traceable™ Portable Dissolved Oxygen Meter is traceable to NIST™ standards.

Catalog No. 06-662-66


Explore available promotions

Requires : DAS-3™ Data Acquisition System accessory (11-661-22) or DAS-4™ Datalogger System (06-662-72) is required to transfer data to a computer file

Description

Description

Traceable™ Portable Dissolved Oxygen Meter is traceable to NIST™ standards.

  • Large digits simultaneously display DO and temperature
  • DO range, 0.0 to 20.0 mg/L, resolution of 0.1, ±0.4 mg/L accuracy
  • Temperature range, 0° to 60°C (32° to 140°F), ±0.8°C (±1.5°F)
  • Meter recalls highest, lowest and average readings; HOLD button freezes display
  • RS-232-C output connects to computer or datalogger for monitoring and storing results

Order Info

Dimensions (L x W x H): 3 x 1.25 x 7 in. (7.6 x 3.2 x 17.8 cm); weighs 9.5 oz. (269 g). 115 V adapter (11-661-23) available separately

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO™ 17025 calibration laboratory accredited to A2LA. ISO 17025 Certificate provided to indicate instrument traceability to standards provided by NIST

Specifications

Specifications

RS232C
DO
0.1°C
LCD
0.26 kg
0 mg/L to 20 mg/L
0 to 39%
0 to 20 mg/L
0.1%
Alkaline
3.2 cm
7.6 cm
17.8 cm
115 V
Probe, Electrolyte Solution, 40 in. (101.6 cm) Cable, 9 V Alkaline Battery, RS-232-C Output, Two Replacement Probe Heads, Sample Program that stores 100 readings
0°C to 60°C
±0.8°C
ISO 17025, NIST
9.5 oz.
0 to 20 mg/L
0.1 mg/L
0 to 100% Air Saturation
32°F to 140°F
1.25 in.
3 in.
7 in.
±0.4 mg/L
Videos
SDS
Documents

Documents

Promotions

Promotions