missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Precision Dial Barometers
Ideal for monitoring weather changes or environmental conditions in labs or plants
Description
Easy-to-read Fisher Scientific™ Traceable™ Precision Dial Barometers are ideal for monitoring weather changes or environmental conditions in labs or plants.
- Dial face is 4.12 in. dia. (10.8cm)
- Housed in chrome case
- Manual pointer shows barometric change since last viewing
- Screw adjustment compensates for altitude
Order Info
Net weight: 1 lb. (0.45kg)
Certifications
NIST traceable
Compliance
Individually serial-numbered certificate from an ISO 17025 calibration lab to indicate instrument traceability to standards provided by NIST™.
Specifications
±0.5% | |
Built-in notched desk stand | |
Precision Dial Barometer | |
0.45 kg | |
10.8 cm |
Monitoring weather changes or environmental conditions in labs or plants. | |
Individually serial-numbered certificate from an ISO 17025 calibration lab to +indicate instrument traceability to +standards provided by NIST™. | |
Corrosion-proof nickel-chrome | |
1 lb. |