Learn More
Fisherbrand™ Traceable™ Thermometer with Time/Date, Max/Min Memory
Shows exact time and date when minimum and maximum temperature occurred
$131.71 - $152.24
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
|---|---|
| For Use With (Application) | Monitoring solutions, refrigerators, room temperature, and incubators. |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Includes | Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case |
| Catalog Number | Mfr. No. | Length (English) Probe | Probe Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) Probe | Probe Type | Price | Quantity | ||||
|
14-648-26
|
N/A | 1.5 in. | Submersible |
Each for $131.71
|
|
||||
|
15-077-976
|
N/A | 2.5 in. | Bottle Probe |
Each for $152.24
|
|
||||
Description
Shows exact time and date when minimum and maximum temperature occurred. Fisher Scientific™ Traceable™ Thermometers with Time/Date, Max/Min Memory are perfect for long-term recording and ideal for monitoring solutions, refrigerators, room temperature, and incubators.
- Displays current, minimum, and maximum temperatures
- Display shows min/max of ambient or probe temperature, time of day, and month/day
- Submersible probe; wire mounting bracket permits easy probe placement
- Stainless-steel sensor and 6 ft. (1.8m) cable perform accurately even when both are under water
- Sensor diameter: 0.18 in.; length: 1.5 in.
- Resolution is 0.5°; accuracy, ±1.5°C
- Dimensions: 3.5L x 3.5W x 1 in.H (8.9 x 8.9 x 2.5 cm)
- 15-077-976 comes with special bottle probe specifically for refrigerator/freezer applications
Order Info
Replacement battery is Cat. No. 02-440-3A
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA; indicates traceability to standards provided by NIST.
Specifications
| ISO 17025, A2LA, NIST | |
| 1 in. | |
| Flip open stand for benchtop use, wall mounting slot, Velcro™ to attach to any surface, AAA Alkaline battery, high impact ABS Plastic case | |
| 89 mm | |
| ABS Plastic | |
| 3.5 oz. | |
| 3.5 in. | |
| 3.5 in. | |
| 80°C | |
| -40°C | |
| -40°C to +80°C | |
| ±1.5°C | |
| 8.9 cm |
| Monitoring solutions, refrigerators, room temperature, and incubators. | |
| 2.5 cm | |
| 72 in. | |
| 182.8 cm | |
| 0.5°C | |
| 90 g | |
| Digital Thermometer | |
| 176°F | |
| -40°F | |
| -40°F to +176°F | |
| Yes | |
| Digital |