missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Digital Three-Channel Alarm Timer

Three-channel lab staple gives years and years of reliable service

Catalog No. 06-662-55


Explore available promotions

Includes: Two-year AA battery; Chemical-resistant ABS plastic case

Description

Description

Fisher Scientific™ Traceable™ Three-Channel Alarm Timer features 10-hour timing capacity with one-second resolution.

 
  • Timing Capacity: 10 hours
  • Accuracy: 0.001%
  • Countdown, distinct alarm and display indicator per channel
  • Alarms sound for 60 seconds or may be turned off manually
  • Display: 0.25 in.H LCD
  • Dimensions: 3.5L x 7.6W x 7.6cmH (1.4 x 3 x 3 in.)
 

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Handheld/Benchtop Timer
1 min.
1 sec.
3
0.25 in.
4 oz.
Two-year AA battery; Chemical-resistant ABS plastic case
9 hr. 59 min. 59 sec.
1e-005
LCD
AA
0.63 cm
113.39 g
ISO 17025, NIST and A2LA
Videos
SDS
Documents

Documents

Promotions

Promotions