missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Traceable™ Visual Alarm Timer
Ideal for repetitive tests
Includes: AAA batteries (2), Integrated magnet, Stand, Clip
Description
Ideal for repetitive tests. Fisher Scientific™ Traceable™ Visual Alarm Timer has a switch which allows user to select either an audible alarm or bright flashing LED visual alarm.
- Counts down from 9999 minutes in one-minute increments
- Countdown resolution is 1 second for times under 99 minutes
- Automatic memory resets the display to the last programmed time
- Thru-zero feature allows counting down, alarming, then counting up
- Digits are 1cm (3/8 in.) high and readable from 3M (10 ft.)
Specifications
Benchtop Timer | |
Audible/Visible | |
1 second to 1 minute | |
AAA | |
For repetative tests |
Timing Capacity: 9999 min. | |
0.0001 | |
LED | |
Two AAA batteries, integrated magnet, stand, clip | |
NIST |