missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Waterproof Food Thermometer with Holders, Food thermometer

Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats

 View more versions of this product

Catalog No. 14-649-101


Explore available promotions

Description

Description

Unique holder allows piercing probe to be positioned at any height while attached to beakers, cylinders, or vats. With the touch of a key, Fisher Scientific™ Traceable™ Waterproof Food Thermometer displays the min. and max. temperatures over any period of time.

  • Range is -50 to +300°C (-58 to +572°F)
  • Resolution is 0.1° from -20 to +200° (1° otherwise)
  • Accuracy is ±1.5°C or ±0.4°C at tested points for Ultra™ Model
  • Size: stem length, 3.5 in.; stem diameter,0.14 in.; overall length, 7.25 in.

Certifications

Individually serial-numbered Traceable Certificate is provided from ISO 17025 calibration laboratory accredited by A2LA™. Indicates traceability to standards provided by NIST™ (National Institute of Standards and Technology).

Specifications

Specifications

NIST
Food labs, food processing, food preparation and brewing
3.5 in.
8.8 cm
0.1°C
28.4 g
7.25 in.
300°C
-50°C
-50°C to +300°C
Digital LCD
0.14 in.
Stainless Steel probe, probe holder, key chain and lanyard
184 mm
ABS Plastic
1 oz.
Ultra Food Thermometer
572°F
-58°F
-58°F to +572°F
±0.4°C
Videos
SDS
Documents

Documents

Promotions

Promotions