missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Traceable™ Waterproof/Shockproof Stopwatches Edge
Edge

Digital Stopwatch. Choose from a waterproof/shockproof model or a water-/shock-resistant model.

 View more versions of this product

Catalog No. 06-662-56


Edge
Explore available promotions

Includes: Two Year Silver Oxide battery, durable ABS Plastic case, lanyard, instructions

Description

Description

Choose from a waterproof/shockproof model or a water-/shock-resistant model. Fisher Scientific™ Traceable™ Waterproof/Shockproof Stopwatches displays time-of-day to the second, AM/PM, date and day of the week and are ideal for lab or plant use.

Both units time to 24 hours. With single-action, time-in/time-out, cumulative split and continuous timing. Resolution is 0.01 second for the first 30 minutes; units then continue timing to 23 hours, 59 minutes, 59 seconds in 1-second increments.

  • Time-of-day alarm
  • Digits are 0.375 in. high
  • O-ring sealed with durable ABS plastic case
  • Unit 06-662-56 is waterproof to three atmospheres
  • Accuracy is 0.01%
  • Dimensions: 2.12L x 2.75W x 0.5 in.H (5.4 x 6 x 1.3 cm)
  • Net weight: 1 oz. (28g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Specifications

Water and Shock-resistant Stopwatch
Time of day
0.01 sec.
Waterproof to three atmospheres
2.12 in.
2.37 in.
0.5 in.
1.3 cm
1 oz.
2 Year Silver Oxide battery, durable ABS Plastic case, lanyard, instructions
ISO 17025, A2LA, NIST
24 hr.
0.0001
LCD
2.12 x 2.37 x 0.5 in. (5.4 x 6 x 1.3 cm)
5.4 cm
6 cm
0.375 in.
0.95 cm
0.028 kg
Ideal for lab or plant use
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions