Learn More
Fisherbrand™ Traceable™ Waterproof/Shockproof Stopwatches
Digital Stopwatch. Choose from a waterproof/shockproof model or a water-/shock-resistant model.
Includes: Two Year Silver Oxide battery, durable ABS Plastic case, lanyard, instructions
Description
Choose from a waterproof/shockproof model or a water-/shock-resistant model. Fisher Scientific™ Traceable™ Waterproof/Shockproof Stopwatches displays time-of-day to the second, AM/PM, date and day of the week and are ideal for lab or plant use.
Both units time to 24 hours. With single-action, time-in/time-out, cumulative split and continuous timing. Resolution is 0.01 second for the first 30 minutes; units then continue timing to 23 hours, 59 minutes, 59 seconds in 1-second increments.
- Time-of-day alarm
- Digits are 0.375 in. high
- O-ring sealed with durable ABS plastic case
- Unit 06-662-56 is waterproof to three atmospheres
- Accuracy is 0.01%
- Dimensions: 2.12L x 2.75W x 0.5 in.H (5.4 x 6 x 1.3 cm)
- Net weight: 1 oz. (28g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Water and Shock-resistant Stopwatch | |
Time of day | |
0.01 sec. | |
ABS Plastic | |
2.12 in. | |
2.37 in. | |
0.5 in. | |
1 oz. | |
2 Year battery, lanyard and instructions | |
ISO 17025, A2LA, NIST |
24 hr. | |
0.0001 | |
LCD | |
2.12 x 2.37 x 0.5 in. (5.4 x 6 x 1.27 cm) | |
5.4 cm | |
6 cm | |
1.27 cm | |
0.028 kg | |
Ideal for lab or plant use |