missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tubing Quick Disconnect Low-Density Polyethylene Connectors
Work in any tubing or vacuum system.
$75.49 - $75.49
Specifications
Material | LDPE |
---|---|
For Use With (Application) | Used for any tubing or vacuum system |
Color | Transparent |
Maximum Pressure | 20 psi |
Catalog Number | Mfr. No. | Diameter (English) Inner | For Use With | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | For Use With | Price | Quantity | ||||
S50703A
|
Fisherbrand™
228705E |
0.125 to 0.219 in. | 3 to 5.3mm |
Pack of 20 Each for $75.49
|
|
||||
Description
Tight fitting, with tapered ends that accept several tubing sizes.
Reducing connectors can be made by combining:
- 15-315-27C with 15-315-27D for tubing from 1/4 to 7/16 in. (6.4 to 11cm)
- 15-315-27E with 15-315-27F for tubing from 7/16 to 5/8 in. (11 to 15.9cm)
Specifications
LDPE | |
Used for any tubing or vacuum system | |
Transparent | |
20 psi |