missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Zero Air Generators For GC Fuels
Zero air generators produce a continuous stream of organic impurity-free air from external dry compressed air source and offer superior limits of detection over and above other modes of supply.
$14641.75 - $24073.40
Specifications
Certifications/Compliance | CE, cULus |
---|---|
Depth (English) | 16.7 in. |
Depth (Metric) | 42.5 cm |
Height (English) | 18 in. |
Height (Metric) | 45.5 cm |
Catalog Number | Mfr. No. | Flow Rate | Electrical Requirements | Includes | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Electrical Requirements | Includes | Price | Quantity | |||
14950656
|
Fisherbrand™
UHP35ZASWL2352 |
3.5 L/min. | 120V/60Hz | US power cord, User guide |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14950658
|
Fisherbrand™
UHP50ZASWL2352 |
5 L/min. | 120V/60Hz | US power cord, User guide |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14950660
|
Fisherbrand™
UHP75ZASWL2352 |
7.5 L/min. | 120V/60Hz | US power cord, User guide |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Ultra high purity, organic-free air for GC combustion detectors
- Increase resolution and detection limits of analysis
- Compact, reliable with minimal operator attention and maintenance
- Eliminate inconvenient and potentially dangerous air cylinders
- Models available to supply up to 66 FID’s
Warranty
12 months
Specifications
CE, cULus | |
42.5 cm | |
45.5 cm | |
compression fitting | |
14.2 kg | |
34.2 cm | |
104°F | |
Gas chromatography, Flame support gas, Flame ionization detector (GC-FID) Flame photometric detector (GC-FPD) | |
Gas purity: <0.1ppm total hydrocarbon as CH4 |
16.7 in. | |
18 in. | |
5°C to 40°C (41°F to104°F) | |
Up to 135 psig depending on inlet pressure | |
13.5 in. | |
Gas Chromatograph | |
Varies with inlet. 5 psig less than inlet | |
12 months on system | |
Zero Air Gas Generator |