missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10/30 Ground Joint Thermometers
Contains red organic liquid against white back glass.
$115.57 - $202.61
Specifications
| Includes | 10/30 Ground joint with Celsius scale |
|---|---|
| Material | Glass |
| Thermometer Fill | Red Organic Liquid |
| Min. Temperature (Metric) | -10°C |
| Subdivision | 1° |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Accuracy | Immersion Length | Length (Metric) Overall | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Accuracy | Immersion Length | Length (Metric) Overall | Price | Quantity | ||
|
13201927
|
Fisherbrand™
B608041120 |
-10°C to +150°C | 1°C | 25 mm | 270 mm |
Each for $163.44
|
|
||
|
13201928
|
Fisherbrand™
B608041220 |
-10°C to +250°C | 1, 1.5 Above 150°C | 25 mm | 305 mm |
Each for $162.09
|
|
||
|
13-201-932
|
N/A | -10°C to +250°C | 1, 1.5 Above 150°C | 75 mm | 355 mm |
Each for $202.61
|
|
||
|
13-201-931
|
N/A | -10°C to +150°C | 1°C | 75 mm | 305 mm |
Each for $115.57
|
|
||
Description
- 10/30 ground joint with Celsius scale
- Calibrated for specific immersion depths
- Individually serialized and packaged
Specifications
| 10/30 Ground joint with Celsius scale | |
| Red Organic Liquid | |
| 1° |
| Glass | |
| -10°C |