missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 10% Formalin Labels
Made from bright red fluorescent paper for maximum visibility and OSHA certified.
$11.52 - $12.51
Specifications
Certifications/Compliance | OSHA |
---|---|
Adhesive Type | Self-adhesive |
Color | Red |
Format | Label |
Material | Paper |
Catalog Number | Mfr. No. | Quantity | Size (English) | Size (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Size (English) | Size (Metric) | Price | Quantity | ||||
18-999-926
|
Fisherbrand™
LBH14 |
320/Pk. | 0.87 x 3 in. | 2.2 x 7.62 cm |
Each for $12.51
|
|
||||
18-999-927
|
Fisherbrand™
LBH15 |
640/Pk. | 0.5 x 1.5 in. | 1.27 x 3.81 cm |
Each for $11.52
|
|
||||
Description
- Strong adhesive ensures that labels remain in place
- Label reads: “Toxic by inhalation and if swallowed; irritating to the eyes, respiratory system, and skin. May cause sensitization by inhalation or skin contact. Risk of serious damage to eyes. May cause cancer. Repeated or prolonged exposure increases the risk.”
Compliance
All labels meet OSHA requirements
Specifications
OSHA | |
Red | |
Paper | |
Formalin |
Self-adhesive | |
Label | |
10% Formalin Label |