missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 19 Mechanical Pump Oil for Belt-Drive and Direct-Drive Pumps, Plastic bottle

Fisherbrand 19 Mechanical Pump Oil is a durable vacuum pump fluid recommended for belt-drive and direct-drive pumps. Properties include lower vapor pressures, reduced backstreaming, and longer fluid life. For use in non-corrosive and non-extreme operating conditions.

 View more versions of this product

Catalog No. 01-184-150A



Explore available promotions

Description

Description

For use in non-corrosive and non-extreme operating conditions. This durable vacuum pump fluid is recommended for belt-drive and direct-drive pumps. Properties include lower vapor pressures, reduced backstreaming, and a longer fluid life.

  • Also for use in the forepump of a diffusion pump system with polyphenyl ethers, silicone, and ester-based pump fluids
  • Permits cooler pump operation, lower maintenance, longer fluid life, reduced power consumption
  • Reduces backstreaming
  • Protects O-rings
  • Ultimate pressure at 25°C (77°F), 8.5 x 10-5 torr
  • Pour point, − 15°C (+ 5°F)
  • Flash point, 212°C (415°F)

Specifications

Specifications

19 Mechanical Pump Oil
Reduces back streaming and protects O-rings
229°C
Plastic Bottle
1 Ea.
0.26 gal.
Liquid
Belt-drive and direct-drive pumps
Light Yellow
8.5 x 105 torr
55 cSt at 40°C
1 L
Videos
SDS
Documents

Documents

Promotions

Promotions