missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Borosilicate Glass Scintillation Vials, with White Polypropylene Caps
Use these general purpose vials with all common counters. Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with white polypropylene caps feature potassium-free glass composition which provides consistently low activity counts and excellent light transmission.
Description
Use these general purpose vials with all common counters. Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with white polypropylene caps feature potassium-free glass composition which provides consistently low activity counts and excellent light transmission.
- Caps fit GPI 22-400 thread finish and are suitable for marking
Specifications
Pulp-backed Foil | |
White | |
Borosilicate Glass | |
2.37 in. | |
0.67 oz. | |
Polypropylene | |
61 mm | |
22-400 |
1.12 in. | |
28 mm | |
20 mL | |
Shrink-wrapped Tray | |
20 mL | |
Separate Screw Cap | |
Scintillation Vial | |
Yes |