missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 20mL HDPE Scintillation Vials with Polypropylene Cap
Fit all common counters
$365.63 - $365.63
Specifications
Material (Liner) | Metal Foil/Pulp |
---|---|
Diameter (English) Outer | 1.1 in. |
Color | White |
Diameter (Metric) Outer | 28 mm |
Material | HDPE |
Catalog Number | Mfr. No. | Packaging Type | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Volume (Metric) | Price | Quantity | ||||
03-337-23B
|
N/A | Bulk, Caps seperate | 20 mL |
Case of 500 Each for $365.63
|
|
||||
Description
Fit all common counters
White polypropylene caps.
- Provide low background counts and excellent light transmission
- Resist leaking and swelling caused by solvent degradation
- Caps fit GPI 22-400 thread, and are suitable for marking
Order Info
O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 each. Also available in bulk pack with vials and caps in polybags of 1000 each.
Specifications
Metal Foil/Pulp | |
White | |
HDPE | |
Provide low background counts and excellent light transmission, fit all common counters | |
0.67 oz. | |
Polypropylene | |
61 mm | |
22-400 |
1.1 in. | |
28 mm | |
20 mL | |
2.4 in. | |
20 mL | |
Screw Cap | |
Scintillation Vial | |
Yes |