missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 4 oz. Polypropylene Specimen Containers
Have secure screw-on lids
$115.63 - $272.81
Specifications
Material | Polypropylene |
---|---|
Capacity (English) | 4 oz. |
Closure Type | Screw Top |
Includes | Identification labels |
Catalog Number | Mfr. No. | Closure Color | Sterility | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Color | Sterility | Price | Quantity | ||||
14-828-320
|
N/A | Blue | Sterile |
Case of 100 Each for $115.63
|
|
||||
14-828-321
|
N/A | White | Non-sterile |
Case of 500 Each for $272.81
|
|
||||
Description
Have secure screw-on lids
- Convenient 4 oz. capacity
- Marked with 10cc (mL) and 0.5 oz. increments up to 120cc (mL)
- Available in sterile or nonsterile
- Nonsterile container bases are packaged in sleeves (25 each per sleeve); lids are bulk packaged
- Sterile containers are individually wrapped with secure screw-on lids
- Identification labels are provided with each case
Order Info
Specimen containers and tops do not come preassembled.
Specifications
Polypropylene | |
4 oz. | |
Screw Top | |
Identification labels |